Beli Digital Microscope Software di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Euromex Digital Binocular Microscope
    Mulai

    Rp16.999.900

    Euromex Digital Binocular Microscope
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  2. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  3. Insize Microscope Digital Camera
    Mulai

    Rp6.199.900

    Insize Microscope Digital Camera
    atribut:
    • Mounting Type: Handheld
    • Display: Digital
    • Color/Monochrome: Color
  4. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  5. Cole Parmer Stereozoom Microscope Built-In Digital Camera
    Mulai

    Rp219.999.900

    Cole Parmer Stereozoom Microscope Built-In Digital Camera
    Deskripsi:
    A simple USB connection with your PC or Mac lets you put this plug-and-play stereozoom microscope to work. The built-in digital camera features powerful analysis and manipulation software that counts and measures objects. Measure length in metric or English scales, ellipses, rectangles, and irregular shapes. Compute areas of an entire image or portions of it. Combine images, each with a different focus, into one clear image. Enhance saved images with audio narration recordings using MIG format. Software requires a minimum of Windows® 98 or Mac OS® 9.01, 64 MB RAM, and a 4 MB display card (not included). Zoom continuously through a range of 1x to 4x with incident and/or transmitted illumination—rheostat light control ensures clean image views, and the auto white balance function corrects the color. This stereozoom microscope has widefield 10x eyepieces with dual diopter and interpupillary adjustability from 54 to 76 mm.
    atribut:
    • Magnification: 10x to 40x
    • Maximum Magnification: 40x
    • Head configuration: Binocular
    • Resolution: 1600 x 1280
    • Objectives: 1x to 4x
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Illuminator (s): Halogen with rheostat, 20 W
    • Image Sensor (inch): 1/2 (CMOS)
    • Power (V AC): 110 / 220
    • Stage Dimensions (mm): 80 (diameter)
    • Stand Type: Standard
  6. KENTA Digital Measurement Microscope
    Mulai

    Rp30.999.900

    KENTA Digital Measurement Microscope
    Deskripsi:
    Can take pictures and videosWith softwareQuick focus cover (focusing cover height is the focal length at a specific magnification)Calibration ruler (scale value 1mm)Calibration ruler (scale value 0.1mm)Magnification, focal length, field of view and measurement accuracyMagnification, focal length, field of view and measurement accuracyMeasurement items:Measure the length of the straight line and the distance between two pointsMeasure the length of the continuous polylineMeasure the radius, length and angle of the arcMeasure the distance between two centersCompared:Draw a straight line with a standard length, a standard angle or a standard diameter circle (with tolerance) on the display to make a quick comparison with the workpieceLooking for side items:Automatically find lines and calculate lengthAutomatically find the arc and calculate the radius, angle and lengthAutomatically look for two lines and calculate the angleAutomatically find the circle and calculate the radius, perimeter and areaAutomatically find two parallel lines and calculate the distance
    atribut:
    • Pixels: 2M (resolution: 1600x1200)
    • Illumination: LED, brightness adjustable
    • Power Supply: USB2.0 power supply (voltage requirements: 5 ± 0.1V)
  7. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. Western Digital New My Passport
    Mulai

    Rp2.999.900

    Western Digital New My Passport
    Deskripsi:
    - WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
  10. KRISBOW Digital Caliper (Jangka Sorong)
    BARU
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  11. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  12. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  13. KENTA Up-Right Metallurgical Microscope
    Mulai

    Rp99.999.900

    KENTA Up-Right Metallurgical Microscope
    Deskripsi:
    It is equipped with Epi-illumination, transmission illumination system, plan achromatic objectives with sharp & clear image and good contrast.In the meanwhile, it is eguiped with polarizing device, it’s an ideal instrument for research such as Metallographic, Precision Engineering and Electronics, suitable for School, Scientific research department and factories as well.SpecificationViewing Head Compensation Free Binocular Head Inclined at 30° (50mm-75mm)Compensation Free Trinocular Head Inclined at 30° (55mm-75mm)Eyepiece WF10x/18mm, crosshair with reticule 0.1mmNosepiece Quadruple nosepieceObjective DIN Plan Metallurgical objectives:4x/0.1W.D.25mm, 10x/0.25W.D.11mm, 20x/0.4W.D.9mm, 40x/0.6W.D.3.8mmStage Double layer mechanical stage;Filter Inserting type filter(green, blue, Yellow)Focusing Coaxial coarse & fine focusing adjustmentmechanism Fine focusing scale value 0.002mmIlluminator N.A.1.25 Abbe condenser with iris diaphragm and filterLight Source Epi-illumination: Halogen Bulb 6V/20W, AC85V-230V,Adjustable brightnessTransmission illumination: Halogen Bulb6V/20W, AC85V-230V, Adjustable brightnessPolarizing Device Analyzer 360°rotatable, both Polarizerand Analyzer can be moved out of the light pathChecking Tool 0.01mm MicrometerOptional AccessoryProfessional metallurgical image analysis software. High resolution 520 TV linesEyepiece:WF16x, Objectives: 50x(s) 80x(s) 100x(s) oil Compensation Free Binocular & Trinocular Head(48mm-75mm).1.3Mega, 2.0Mega, 3.0Mega, 5.0Mega Pixels CMOS Digital camera eyepiece.Photography attachment and CCD Adapter0.5x, 0.57x, 0.75x CCD Camera, colour 1/3″
    atribut:
    • Stage Size (mm): 140x140
    • Moving Range (mm): 75x50
  14. MAHR Digital Caliper
    Mulai

    Rp4.499.900

  15. ViewSonic Document Camera
    Mulai

    Rp4.699.900

    ViewSonic Document Camera
    Deskripsi:
    The ViewSonic® VB-VIS-002 is an easy-to-use, plug-and-play USB document camera that is an essential tool for hybrid education setups. Compatible with myViewBoard™ software, this document camera can deliver a live feed to the myViewBoard digital canvas so both remote and in-class students can view annotations. The VB-VIS-002 has an 8-megapixel image sensor that delivers vivid colors and images, while an adjustable arm makes for easy image capture.
    atribut:
    • Sensor: 8 megapixel Color CMOS
    • Backlight Compensation: No
    • USB 2.0 Type A: 1
    • Video Support: 3264x2448 up to 30 fps, 2592x1944 up to 30 fps, 2048x1536 up to 30 fps, 1600x1200 up to 30 fps, 1920x1080 up to 30 fps, 1280x720 up to 30 fps, 1024x768 up to 30 fps
    • Voltage (V): 5
    • Temperature (°C): 0 - 40 (32-104˚F)
    • Humidity (%): (non-condensing) 20-80
    • Package Contents: VB-VIS-002, USB Cable, Quick Start Guide, Anti-glare Sheet, Lens Adaptor Set (for microscope)
    • Packaging Dimensions (mm): 289.0x115.0x83.0
    • Physical Dimensions (mm): 255.0x85.0x70.0
    • Recycle/Disposal: Please dispose of in accordance with local, state or federal laws.
  16. Merck Millipore Biotek Elisa Reader 800Ts with Gen5 Soft
    Mulai

    Rp259.999.900

    Merck Millipore Biotek Elisa Reader 800Ts with Gen5 Soft
    Deskripsi:
    The 800 TS Absorbance Reader is an affordable, high quality microplate reader for assays in 6- to 96-well formats. The color touchscreen provides a visual user interface, making programming fast and intuitive. Applications for the 800 TS extend from endpoint ELISA to temperature sensitive kinetic assays, enabled with Gen5 Software. The 800 TS partners well with the 50 TS Washer, making a compact, versatile and affordable system to automate many application workflows.
    atribut:
    • Material Size: 1 system
  17. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
Daftar Harga Digital Microscope Software Terbaru April 2026
Euromex Digital Binocular MicroscopeRp16.999.900
Dino-Lite Digital MicroscopeRp3.599.900
Insize Microscope Digital CameraRp6.199.900
Insize Digital Caliper (Jangka Sorong)Rp689.900
Insize Digital Measuring MicroscopeRp5.399.900
Cole Parmer Stereozoom Microscope Built-In Digital CameraRp219.999.900
KENTA Digital Measurement MicroscopeRp30.999.900
Dino-Lite MicroscopeRp11.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Western Digital New My PassportRp2.999.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)